Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyPrinter M611 Mobile Label Printer
Brady™ BradyPrinter M611 Mobile Label Printer includes Express Labels mobile app, and Brady Workstation Laboratory Identification Suite software
Supplier: Brady™ M611AMLAB
Description
- Printer's smaller footprint takes up less space, creating more room for lab work
- Included magnet is a space-saving tool that allows the printer to be transported from a lab bench to a metal surface
- Portable form factor works no matter where it is being used within a laboratory
- Prints on over 50 different materials, allowing accurate ID for labels in all lab conditions.
- Print to the M611 using either Brady Workstation Laboratory Identification desktop software or Brady Express Labels mobile app, both included
- Build data-driven labels using Brady Workstation Laboratory Identification desktop software and share them in the lab via cloud or email.
- Includes:
- AC Adapter/Battery Charger
- BradyPrinter M611 Mobile Printer
- BradyPrinter M611 Magnet
- Brady Workstation Laboratory Identification Suite license
- Li-Ion Internal Rechargeable Battery
- Matte White Polyester General Identification Labels
- R4300 Series Printer Ribbon
- USB Cable
- USB Flash Drive with Product Info and Windows Driver
Specifications
FCC Part 15 Class A | |
Roll | |
Non-sterile | |
Brady Workstation Laboratory Identification Desktop Software, and Labels Mobile App | |
256 MB Flash, 512 MB RAM | |
3.5 in. | |
-94° to 230°F | |
10.97 x 4.46 x 4.55 in. | |
Maximum Print Width: 1.92 in. | |
4 - 170 pt. | |
110 to 240 V |
Bluetooth, Wi-Fi, USB 2.0 | |
Portable Touchscreen Label Printer | |
Portable Label Printing | |
English (US), French, Spanish, Portuguese | |
PC Connect | |
Windows Based Driver for Third Party Software Use | |
2 Years | |
Maximum Printed Label Length: 40 in. | |
Maximum Label/Tape Width: 2 in. | |
3.52 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title