Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyJet J2000 Inkjet Full Color Label Printer
The perfect combo. Get the impact of color—that’s wildly durable—to create a safer, more efficient workplace. Rely on the BradyJet J2000 Color Label Printer when durable color matters most.
Supplier: Brady™ J2000
Includes: Printer, ink cartridge, material roll for printhead alignment only, USB with drivers and manuals, power cord, USB cable, Quick Start Guide, BWS Basic Software
Requires : PC Connect
Description
- Printing Capability: Full Color
- Change labels in less than 20 seconds
- Change ink cartridge in less than 10 seconds
- Maximum Labels per Day: 3000
- Maximum Print Speed: 2.5 in./second
- Maximum Print Width: 4 in.
- Print Resolution: Up to 4800 dpi
- On-demand, mid-volume inkjet solution creates photo-quality color labels in a single pass
Warranty and Services
1 Year
Specifications
Blue | |
Inkjet | |
7.1 in. | |
7.1 x 10.4 x 15.3 in. | |
Desktop Label Printer | |
2.5 in./sec. | |
Brady Workstation Software | |
59°F to 90°F | |
7 lb. | |
1 Year |
None | |
10.4 in. | |
15.3 in. | |
Multi-color | |
Printer, ink cartridge, material roll for printhead alignment only, USB with drivers and manuals, power cord, USB cable, Quick Start Guide, BWS Basic Software | |
4800 dpi | |
PC Connect | |
15°C to 32°C | |
GHS and Chemical Labels, Pipe and Valve Marking, Warehouse Marking, Visual Workplace Labeling, Lean/5S, General and Industrial ID, Laboratory/Healthcare Identification, Laboratory ID | |
100 to 240 V, 50 to 60 Hz |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction