Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Black 2 in.High
Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning. The characters interlock to ensure perfect spacing for professional-looking results every time.
Supplier: Brady™ 50507
Description
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted vinyl film characters features a pressure sensitive adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 2-4 years
Specifications
RoHS | |
Vinyl | |
Gothic | |
Permanent Acrylic | |
2 in. | |
-40°F | |
-40°C to 93°C | |
7 | |
Black on White |
General & Industrial ID | |
10/Pk. | |
14 lb./in. | |
Indoor and outdoor use | |
200°F | |
0.005 in. | |
-40°F to 200°F | |
Individual Number |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction