Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ MRO Plus™ Pads
MRO Plus™ Pads are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
$204.50 - $374.50
Specifications
Color | Gray |
---|---|
Material | Polypropylene |
For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds |
Packaging Quantity | 100/Cs. |
Dimensions (L x W) | 19 x 15 in. |
Catalog Number | Mfr. No. | Capacity (English) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Type | Price | Quantity & Availability | ||||
19-000-162
|
Brady™
MRO100 |
26 gal. | Heavy Pad |
Case of 100 for $374.50
|
|
||||
19-000-163
|
Brady™
MRO300 |
20.5 gal. | Medium Pad |
Case of 100 for $204.50
|
|
||||
Description
- Three-ply construction (meltblown polypropylene)
- Gray color masks drips and spills
- Absorbs all industrial liquids
- Perforated
- Heavy and medium weight alternatives
Specifications
Gray | |
Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds | |
19 x 15 in. | |
38.1 cm |
Polypropylene | |
100/Cs. | |
48.26 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title