Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockout Tags: DANGER - DO NOT OPERATE This lock/tag may only be removed by..
Use these lockout tags to communicate safety and lockout information at the point of need
$151.00
Specifications
Product Type | Lockout Tag |
---|---|
Color | Black/Red on White |
Material | Heavy-duty Polyester |
Certifications/Compliance | OSHA |
Durability | 2 Years |
Catalog Number | Mfr. No. | Width (Metric) | Displayed Text | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Displayed Text | Height (Metric) | Price | Quantity & Availability | |||
17-986-84
|
Brady™
65502 |
7.6 cm | Front: Danger - Do Not Operate This lock/tag may only be removed by ETC | 14 cm |
Pack of 25 for $151.00
|
|
|||
19-016477
|
Brady™
65520 |
7.6 cm | Front: Danger - Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes) | 14 cm |
Pack of 25 for $151.00
|
|
|||
Description
- Made from heavy duty polyester
- Completely encapsulated graphics withstands moisture, grease, chemicals and extreme temperatures
- Write on matte finish accepts pencil, pen and marker
- Holds up to 36.2kg (80 lb.) of pull force there by preventing accidental removal
- Heavy-duty 0.9cm (0.37 in.) brass grommet accepts most padlock shackles
- Includes 25 tags and nylon fasteners
- Color: Black/Red on white
Compliance
Meets OSHA 50 lb. pull-out requirement.
Specifications
Lockout Tag | |
Heavy-duty Polyester | |
2 Years | |
Lockout and tagout identification | |
14 cm | |
−40° to +80°C | |
3 in. |
Black/Red on White | |
OSHA | |
Matte | |
5.5 in. | |
−40° to +175°F | |
0.51 to 0.64 mm | |
7.6 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title