Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Extinguisher Tags
Durable Fire Extinguisher Tags inform employees that equipment has been inspected, and it is safe and in good condition.
Specifications
Color | Black, Red, White |
---|---|
Material | Polyester |
For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
Durability | 3 to 5 Years |
Height (English) | 5.75 in. |
Catalog Number | Mfr. No. | Certifications/Compliance | Message | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Message | Price | Quantity & Availability | ||||
17-043-9
|
Brady™
76222 |
ASTM D1593, ASTM D638, OSHA | Header: Fire Extinguisher Recharge and Inspection Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Inspection Records Are To Be Entered By Inspectors |
Pack of 25 for $133.00
|
N/A | ||||
19-016452
|
Brady™
65371 |
ASTM D1593, ASTM D638 | Header: Fire Extinguisher Recharge and Maintenance Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Maintenance Records Are To Be Entered By The Person Performing Such, Back: Maintenance Record |
Pack of 25 for $133.00
|
N/A | ||||
Description
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Tags meet OSHA Standard 1910.145 for accident prevention
- Withstands moisture, grease and dirt
Specifications
Black, Red, White | |
For marking on-the-spot warning of dangerous conditions | |
5.75 in. | |
0.36 mm | |
-40°F to 248°F | |
7.62 cm | |
0.37 in. |
Polyester | |
3 to 5 Years | |
14.6cm | |
-40°C to 120°C | |
3 in. | |
5.75 x 3 in. | |
0.93 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title