Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Emergency Shower/Eyewash Inspection Tag and Test Record
Inform employees that equipment has been inspected and is in safe and good condition
$65.60 - $178.40
Specifications
Color | Green, White |
---|---|
Diameter (English) Hole | 0.37 in. |
Diameter (Metric) Hole | 0.93 cm |
Includes: Nylon fasteners
Catalog Number | Mfr. No. | Material | Message | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Message | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
19-040-386
|
Brady™
86446 |
Polyester | Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag | 14.6cm | 7.62 cm |
Pack of 10 for $65.60
|
|
||
19-040-402
|
Brady™
86508 |
Polyester | Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag | 17.78cm | 10.16 cm |
Pack of 10 for $88.20
|
|
||
19-040-846
|
Brady™
86725 |
Cardstock | Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag | 17.78cm | 10.16 cm |
Pack of 100 for $178.40
|
|
||
Description
- Withstand moisture, grease, and dirt
- Two chamfered corners
- 0.38 in. (0.95cm) grommeted hole
Compliance
OSHA Standard 1910.145 for accident prevention
Specifications
Green, White | |
0.37 in. | |
0.93 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title