Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Do Not Operate Lockout Tags: Electricians at Work
DO NOT OPERATE: ELECTRICIANS AT WORK Economy Polyester (B-851) lockout tags are perfect for marking on-the-spot warnings of dangerous conditions.
Supplier: Brady™ 66056
Safety Services Available
Overview
LOTO Assessments
Description
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Withstands moisture, grease and dirt
- Stays legible longer than cardstock
Specifications
Lockout Tag | |
Polyester | |
5.75 x 3 in. | |
3 to 5 Years | |
5.75 in. | |
−40° to +212°F | |
0.25 mm | |
76 mm |
Black/Red on White | |
OSHA 1910.145 | |
Danger Front Do Not Operate Electricians At Work This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove This lock/tag. Remarks | |
Marking on the spot warning of dangerous conditions | |
146 mm | |
−40° to +100°C | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction