Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyPrinter™ Ribbons
BradyPrinter™ Ribbons developed for successful performance on a variety of materials, including paper, polyester, polyimides, and vinyl.
$238.00 - $462.00
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
Print Technology | Thermal Transfer |
Length (English) | 984 ft. |
Length (Metric) | 299.9 m |
Catalog Number | Mfr. No. | Certifications/Compliance | Material | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Material | Width (English) | Price | Quantity & Availability | |||
19-150-174
|
Brady™
R6200 |
RoHS 2002/95/EC | Resin | 2.36 in. |
Each for $238.00
|
|
|||
19-150-175
|
Brady™
R6000 |
RoHS, 2011/65/EU | Resin | 2.36 in. |
Each for $241.00
|
|
|||
19-150-173
|
Brady™
R4300 |
RoHS 2002/95/EC | Wax | 3.27 in. |
Each for $462.00
|
|
|||
Description
Durability and performance is based on the bond between the ribbon and the label.
Series R4300
- Wax/resin formulation
- Produces reliable, sharp-edged print quality for excellent bar code readability
- Resist smears and chemicals
- W x L: 3.27 in. x 984 ft. (8.3 cm x 300 m)
- Resin-based and high density, with excellent resistance characteristics
- W x L: 2.36 in. x 984 ft. (6 cm x 300 m)
Series R6200
- Resin-based, specifically designed for harsh environment labeling applications
- W x L: 2.56 in. x 984 ft. (6.5 cm x 300 m)
- Compatible with BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200
Specifications
Printer Ribbon | |
Thermal Transfer | |
299.9 m | |
2.54 cm |
Black | |
984 ft. | |
1 in. | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title