Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Brace-Bow™ Stand-Up Floor Sign - COVID-19 VACCINATIONS (English, Spanish), Plastic
Brace-Bow™ stand-up floor signs communicate health and safety policies, reinforce procedures and identify locations
$201.00
Specifications
Material | Plastic |
---|---|
Mounting Type | Floor-standing |
Height (English) | 36 in. |
Width (English) | 24 in. |
Shape | Rectangular |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-119-201
|
Accuform™
SBPFL234 |
Left arrow |
Each for $201.00
|
|
|||||
19-119-202
|
Accuform™
SBPFL232 |
Right arrow |
Each for $201.00
|
|
|||||
19-119-203
|
Accuform™
SBPFL230 |
Up arrow |
Each for $201.00
|
|
|||||
Description
Specifications
Plastic | |
36 in. | |
Rectangular | |
COVID-19 VACCINATIONS (English, Spanish) |
Floor-standing | |
24 in. | |
English, Spanish | |
Blue on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title