Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wanzl Bottom Shelf with Black Powdercoat Finish
Bottom Shelf for bulk shelving.
$200.00 - $444.00
Specifications
Finish | Powdercoat |
---|---|
For Use With (Application) | Shelving |
No. of Shelves | 1 |
Shelf Type | Bottom Shelf |
Color | Black |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
11-222-152
|
Wanzl
T.BCRSHB2436B |
24 x 36 in. |
Each for $200.00
|
|
|||||
11-222-153
|
Wanzl
T.BCRSHB2448B |
24 x 48 in. |
Each for $266.50
|
|
|||||
11-222-154
|
Wanzl
T.BCRSHB3636B |
36 x 36 in. |
Each for $341.00
|
|
|||||
11-222-155
|
Wanzl
T.BCRSHB3648B |
36 x 48 in. |
Each for $444.00
|
|
|||||
Description
- Bottm shelf
- Replacement part for bulk shelving system
- Black powdercoat finish
Specifications
Powdercoat | |
1 | |
Black |
Shelving | |
Bottom Shelf | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title