Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Wide Mouth Erlenmeyer Flask
Wide Mouth Erlenmeyer Flasks ideal for titrations and culture work.
Supplier: United Scientific™ FG51001000
This item is not returnable.
View return policy
Description
- Wide mouth flasks are ideal for titrations and culture work
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
Specifications
1000 mL | |
400 to 1000 mL | |
222 mm | |
Autoclavable | |
Yes | |
Non-sterile | |
Stopper | |
None |
Borosilicate Glass | |
8.7 in. | |
6 | |
Reusable | |
Wide | |
Flat | |
131 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction