Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Test Tubes without Rim
Safely packaged test tubes with good clarity
Supplier: United Scientific™ TT9820D
This item is not returnable.
View return policy
Description
- Pre-cleaned borosilicate glass test tubes without rims
- Tubes can be used for hot or cold applications, are reusable, and can be autoclaved
Specifications
15 mL | |
Borosilicate Glass | |
Non-sterile | |
No | |
Not Included |
125 mm | |
72/Pk. | |
Autoclavable | |
15 mm | |
Test Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction