Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Tall Form Berzelius Beaker without Spout
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Description
- Tall form Berzelius beakers with various capacities
- Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, and beaded tops
- BG1040 Series does not include pouring spouts
- Also include white printed graduations and a marking area
- Tolerance for beakers is approximately ±5%
Specifications
Capacity (Metric) | 500 mL |
Material | Borosilicate Glass (3.3) |
Graduation Range | 100 to 400 mL |
Increments | 50 mL |
No. per Pack | 6 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | White Enamel Scale |
Style | Berzelius |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction