Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Round Bottom Boiling Flask
Boiling Flask featuring a high level of shock resistance.
Supplier: United Scientific™ FG4260100
Description
- Boiling flasks made from low-expansion borosilicate glass
- Feature uniform wall thickness for superior mechanical strength and shock resistance
Specifications
2.5 in. | |
Borosilicate Glass | |
110 mm | |
Autoclavable | |
No | |
Non-sterile | |
64 mm |
100 mL | |
4.3 in. | |
6 | |
Reusable | |
Rimmed | |
Round |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction