Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Pear Shaped Recovery Flasks
Recovery Flasks ideal for use with rotary evaporators.
Supplier: United Scientific™ FGR0250
This item is not returnable.
View return policy
Description
Heavy wall recovery flasks are ideal for use with rotary evaporators.
- Flasks feature a square bead and a single neck with ground glass 24/40 joint
- Opening at top is designed for easy recovery of reaction products using a spatula
- Flask bottom fits standard heating mantles
- Recovery flasks can be special ordered with custom joint sizes and capacities
Specifications
3.1 in. | |
Borosilicate Glass | |
140 mm | |
Reusable | |
Rimmed | |
Round | |
24/40 |
250 mL | |
5.5 in. | |
Autoclavable | |
No | |
Non-sterile | |
80 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction