Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Flat Bottom Boiling Flask
Boiling Flask featuring a high level of shock resistance.
Specifications
Material | Borosilicate Glass |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Rimmed |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00854
|
United Scientific™
FG406050 |
50 mL |
Pack of 6 for $24.25
|
N/A | |||||
S00855
|
United Scientific™
FG4060100 |
100 mL |
Pack of 6 for $27.25
|
N/A | |||||
S00856
|
United Scientific™
FG4060150 |
150 mL |
Pack of 6 for $30.00
|
N/A | |||||
S00857
|
United Scientific™
FG4060250 |
250 mL |
Pack of 6 for $33.25
|
N/A | |||||
S00858
|
United Scientific™
FG4060300 |
300 mL |
Pack of 6 for $49.25
|
N/A | |||||
S00859
|
United Scientific™
FG4060500 |
500 mL |
Pack of 6 for $52.00
|
N/A | |||||
S00860
|
United Scientific™
FG40601000 |
1000 mL |
Each for $13.50
|
N/A | |||||
S00861
|
United Scientific™
FG40602000 |
2000 mL |
Each for $40.00
|
N/A | |||||
S00862
|
United Scientific™
FG40603000 |
3000 mL |
Each for $63.00
|
N/A | |||||
S00863
|
United Scientific™
FG40605000 |
5000 mL |
Each for $75.00
|
N/A | |||||
Description
- Boiling flasks made from low-expansion borosilicate glass
- Feature uniform wall thickness for superior mechanical strength and shock resistance
Specifications
Borosilicate Glass | |
Reusable | |
Rimmed | |
Flat |
Autoclavable | |
No | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title