Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Erlenmeyer Flask with Screw Cap
Erlenmeyer Flasks featuring a screw cap to help avoid spills in the lab.
$32.50 - $100.00
Specifications
Material | Borosilicate Glass |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00890
|
United Scientific™
FG5021100 |
100 mL |
Pack of 6 for $63.25
|
|
|||||
S00891
|
United Scientific™
FG5021150 |
150 mL |
Pack of 6 for $74.25
|
|
|||||
S00892
|
United Scientific™
FG5021250 |
250 mL |
Pack of 6 for $88.00
|
|
|||||
S00893
|
United Scientific™
FG5021500 |
500 mL |
Pack of 6 for $100.00
|
|
|||||
S00894
|
United Scientific™
FG50211000 |
1000 mL |
Each for $32.50
|
|
|||||
Description
- Recommended for culturing, mixing and storing applications
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
- Blue screw caps with liner are autoclavable
Specifications
Borosilicate Glass | |
Reusable | |
Narrow | |
Flat | |
None |
Autoclavable | |
Yes | |
Non-sterile | |
Screw |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title