Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
$157.00 - $329.00
Specifications
Certifications/Compliance | ASTM E714, USP Type I, ASTM E438, Type I, Class B |
---|---|
Material | Borosilicate Glass |
Sterility | Sterile |
Graduated | Yes |
Tip Style | Regular Tapered |
Catalog Number | Volume (Metric) | Sterility | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Sterility | Packaging Type | Price | Quantity & Availability | ||||
S35834
|
1 mL | Sterile | Multi-pack; Inner Pk. Qty: 250 |
Case of 1000 for $157.00
|
|
||||
S35835
|
5 mL | Sterile | Multi-pack; Inner Pk. Qty: 250 |
Case of 500 for $329.00
|
|
||||
Description
Chemically inert pipets have negative graduations as well as bidirectional scales.
Order Info
Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
ASTM E714, USP Type I, ASTM E438, Type I, Class B | |
Sterile | |
Regular Tapered | |
Yellow | |
Single-use |
Borosilicate Glass | |
Yes | |
Multi-pack; Inner Pk. Qty: 250 | |
Serological Pipet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.