Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Buchner Funnel with Fritted Disc
Glass funnels that come with a fritted disc.
Supplier: United Scientific™ BF25630M
This item is not returnable.
View return policy
Description
- Pack of 2 Buchner funnels
- Crafted from thick-walled borosilicate glass, each funnel includes a 20 mm fritted disc with coarse porosity
- Funnel rims are beaded
Specifications
30 mm | |
8 mm | |
45 mm (Above Disc) | |
Clear | |
Fritted Disk | |
15 to 40 μm |
30 mL | |
Borosilicate Glass | |
Autoclavable | |
30 mm | |
Medium | |
Buchner Funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction