Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Boiling Flasks, Flat Bottom, Ground Glass Joint, Borosilicate Glass
Flat bottom boiling flasks with ground glass joints (24/40).
Supplier: United Scientific™ FFB0585000
This item is not returnable.
View return policy
Description
Flat bottom boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.
Specifications
8.8 in. | |
Borosilicate Glass | |
290 mm | |
Reusable | |
Rimmed | |
Flat |
5000 mL | |
11.4 in. | |
Autoclavable | |
No | |
Non-sterile | |
223 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction