Learn More
Body Scientific International™ Post-it™ Disease 20 Chart Series Chart
A simplified teaching and learning tool showing 20 diseases in visual format with illustrations; perfect for students and patients.
Supplier: Fischer Technical Company BS401
Description
- Feature detailed drawings and identifications
- Printed on heavy, quality stock paper, backed with 3M adhesive Post-It material
- Stick and re-stick to virtually any surface
- Can be reposition without damaging the surface
Componants of series:
FLU Prevention
Influenza A
Osteoarthritis
Rheumatoid Arthritis
Emphysema
Bronchitis
Asthma
GERD
Atherosclerosis
Complication Of Athero
Hypertension
Stroke
OtitisMedia
Acute Coronary Disease
Breast Cancer
Complications Of Diabetes
Type 2 Diabetes
Overactive Bladder (female)
BPH
Osteoporosis
Order Info
Dimension: 11W x 17 in. L
Specifications
Disease 20 Chart Series | |
Science | |
17 in. | |
11 in. | |
Flu prevention, influenza a, osteoarthritis, rheumatoid arthritis, emphysema, bronchitis, asthma, gerd, atherosclerosis, complication of athero, hypertension, stroke, otitismedia, acute coronary disease, breast cancer, complications of diabetes, type 2 diabetes, overactive bladder (female), bph, osteoporosis |
Paper | |
17 x 11 in. (43.18 x 27.84 cm) | |
43.18 cm | |
27.84 cm | |
Simplified teaching and learning of osteoarthritis in visual format with illustration for students and patients |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.