Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Body Bag, US GOV/DOD Modified Design, Disaster Bag
Designed to be similar to Dept of Defense (DOD) Specification NSN: 9930-01-331-6244 in strength and durability.
Supplier: Mopec BE167CZ
Description
- Heat sealed seams, 100% leak proof
- Not chlorine free
- No inner liner
- No clear viewing panel
Specifications
Heavy-duty Body Bag | |
Black | |
PVC-supported Vinyl | |
18 mil |
Envelope Zipper | |
6 Heat-sealed handles | |
Adult | |
90 × 244 cm (36 × 96 in.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction