Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™41 Label Printer with DataComm Supply Kit
This starter kit includes the versatile BMP™41 Label Printer, durable vinyl tapes, polypropylene tags and self-laminating labels for DataComm applications.
Supplier: Brady™ BMP41KITVD
Description
- Network admins, AV techs, and installers are just a few users that will find this BMP™41 Printer kit an essential part of their labeling process
- This printer can withstand harsh environments and even falls from up to six feet high
- It is an easy-to-use, portable device designed to print die-cut or continuous labels up to 1 in. wide wherever you need them most
- Includes the Brady360™ 2 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more
- Languages: Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Specifications
Label Printer Kit | |
Monocolor LCD | |
Thermal Transfer | |
15.2 cm | |
29.2 cm | |
8.9 cm | |
3.5 x 6 x 11.5 in. | |
Monochrome | |
240 x 160 pixels | |
AC Adapter; Brady Printer Drivers CD; Hard Case; M-475-412; M-51-427; MC1-1000-595-WT-BK; MC1-1000-595-YL-BK; Product CD; Quick Start Guide; Rechargeable Battery Pack; USB Cable | |
48 MB | |
Brady Workstation, CodeSoft | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Yellow | |
Brady Labels | |
6 in. | |
11.5 in. | |
3.5 in. | |
3.6 x 6 x 6 in. | |
Not Autoclavable | |
Printer Kit | |
Cartridge | |
Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish | |
1.3 in./sec. | |
USB | |
Kit | |
110 to 240 V | |
QWERTY (US) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction