Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Blue PTFE/White Silicone Septa
It is used as an air-tight seal, and prevents contamination
$77.00
Specifications
Diameter (Metric) Inner | 8 mm |
---|---|
Color | Blue, White |
Material | PTFE/Silicone |
No. per Pack | 100 |
Temperature Range (Metric) | Temperature limit 250°C |
Catalog Number | Mfr. No. | Thickness (English) | Hardness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Hardness | Price | Quantity & Availability | ||||
11-101-1480
|
MilliporeSigma™ Supelco™
27510U |
0.06 in. |
Each for $77.00
|
|
|||||
11-101-1898
|
MilliporeSigma™ Supelco™
507768 |
60 Durometer | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
8 mm | |
PTFE/Silicone | |
Temperature limit 250°C |
Blue, White | |
100 | |
2 mL Standard Opening Vial |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title