Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Blockade Retractable Belt Tape Barrier
Used to direct the flow of pedestrian traffic inside buildings or facilities
Supplier: Accuform™ PRB842BK
Description
- 2 in. wide woven polyester tape wound in a self-tension, spring-loaded unit
- Tape extends up to 8 ft. straight tension without sag or slack
- Retracts smoothly back into head unit for storage
- Safety mechanism in spring-tension reduces whip action of the belt breaking
Dimensions:
- Post:
- Diameter: 2.5 in.
- Height: 38 in.
- Base:
- Diameter: 14 in.
- Belt:
- Length: 8 ft.
- Width: 2 in.
Specifications
Non-adhesive | |
For directing the flow of traffic in buildings | |
Barricade Belt |
Polyester | |
Black |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction