Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Black Stripper Pad
The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
Supplier: 3M™ 7000045897
This item is not returnable.
View return policy
Description
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Use with rotary or automatic floor machines
- Low speed 175 to 600 RPM
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
Round Stripping Pads | |
21 in. | |
Stripping | |
Nylon, Polyester Fibers | |
5/Cs. |
Black | |
530 mm | |
Rotary or Automatic Floor Machines | |
7200 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction