Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Revco Industries™ Black Stallion™ 36 oz. Fiberglass High Temperature Gloves

Click to view available options
Universal
Description
- 36 oz. fiberglass construction provides protection during high temperature applications
- Fully sock lined with wool for additional thermal protection
- Ideal for steel making, casting, and smelting
Specifications
Color | Natural |
Material | Fiberglass |
Size | Universal |
For Use With (Application) | Steeling Making, Casting, and Smelting |
Glove Cuff Style | Open |
Liner Material | Wool |
Yarn Weight | 36 oz. |
Length (English) | 14 in. |
Length (Metric) | 35.5 cm |