Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX™ Professional Nitrile Exam Disposable Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Black
Blue
Indigo
Description
- Strong barrier protection
- Available colors include black, blue or indigo
- Textured fingertips and a micro-roughened surface increase grip
- Chlorinated
- Applications:
- Medical, Dental, Veterinary
- Laboratory, Biotech
- Public Safety, Secrurity
- Tattoo
Specifications
Applications | Healthcare, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Size | Small |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction