Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Black 6400 Series Thermal Transfer Printer Ribbons
High-density ribbons with excellent solvent resistance, high heat resistance and super scratch resistance
$190.90 - $398.50
Specifications
Color | Black |
---|---|
Material | Resin |
Format | Ribbon |
For Use With (Application) | Solvent resistance, high heat resistance and super scratch resistance |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
22-500-500
|
Brady™
R6406 |
1 in. | 984 ft. | 1.57 in. |
Each for $190.90
|
|
|||
22-500-556
|
Brady™
R6413 |
0.5 in. | 242 ft. | 4 in. |
Each for $214.00
|
|
|||
22-500-501
|
Brady™
R6401 |
0.5 in. | 360 ft. | 4 in. |
Each for $233.50
|
|
|||
22-500-502
|
Brady™
R6402 |
1 in. | 984 ft. | 3.27 in. |
Each for $398.50
|
|
|||
Description
Printer Compatibility:
- BBP81
- Brady BBP11
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- PAM 3000
- Tagus T200
- Tagus T300
Specifications
Black | |
Ribbon | |
1 Ea. |
Resin | |
Solvent resistance, high heat resistance and super scratch resistance |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title