Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Biofreeze™ Pain-Relieving Gel
Cold therapy pain reliever.
$26.75 - $139.70
Specifications
Product Type | Pain Relieving Gel |
---|---|
For Use With (Application) | Cold therapy pain reliever for arthritis, back pain, sore muscles and joints |
Catalog Number | Mfr. No. | Format | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Volume (English) | Price | Quantity & Availability | ||||
19-090-847
|
Medique
31114 |
Tube | 4 oz. |
Each for $26.75
Case of 144 EA for $3,462.00 |
|
19-090-846
|
Medique
3111 |
Packet | 0.176 oz. |
Case of 1000 for $139.70
|
|
19-090-848
|
Medique
31116 |
Pump | 16 oz. |
Each for $99.00
Case of 24 EA for $2,147.00 |
|
Description
- For arthritis, back pain, sore muscles and joints
Specifications
Pain Relieving Gel | |
Cold therapy pain reliever for arthritis, back pain, sore muscles and joints |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title