Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Sterile Nitrile High Grip RABS/Isolator Gloves
Click to view available options
Size 9.75
Description
- Manufactured from nitrile with incredibly low levels of particles and excellent ESD properties
- Fully validated for sterility with an SAL (Sterility Assurance Level) of 10-6
- 100% air leak tested
- Ultra-clean surface ensures product protection
- Specially designed to minimize hand fatigue
- Certifications and Testing:
- Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D
- Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
- Processed in an NEBB certified ISO Class 4 environment
- Complies with the requirements of Glove Standard EN420:2003+A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
- Physical properties comply with European Medical Glove Standard EN455-2:2015
- Tested against permeation standard ASTM D6978-05 for cytotoxic drugs
- Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
- Sterilized in accordance with ISO 11137-1:2006
- Mechanical protection EN388:2016
Specifications
ASTM F739 | No |
Color | White |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Size | 9.75 |
Thickness (English) | 21.7 mil |
Thickness (Metric) | 0.55 mm |
For Use With (Application) | Life sciences |
Model | GHG33NIT59 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction