Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ Doxycycline Grain-Based Rodent Diet, Sterile
Easiest, most precise research tool to manipulate doxycycline sensitive transgenes
$314.88 - $329.28
Specifications
Calories | 3.75 |
---|---|
Components | Ground Wheat, Ground Corn, Dehulled Soybean Meal, Wheat Germ, Fish Meal, Brewer's Dried Yeast, Corn Gluten Meal, Porcine Animal Fat (preserved with BHA), Soybean Oil, Mineral Mix, Vitamin Mix, DL-Methionine, Choline Chloride, Doxycycline, Food Dye |
Format | Pellet |
Particle Shape | Pellet |
Quantity | 10,000 g |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
14-726-309
|
Bio-Serv™
S4207 |
Control Rodent Diet |
Each for $329.28
|
|
|||||
14-727-450
|
Bio-Serv™
S3888 |
Doxycycline Rodent Diet |
Each for $314.88
|
|
|||||
Description
- Available in Doxycycline Diet (200mg/kg) or Control Diet (No doxycycline)
- Doxycycline in a pelleted form is more stable than in water
- Nutritionally complete grain-based rodent diet
- Light green color differentiates Dox Diet from standard feed
- Sterilized by gamma irradiation
- Doxycycline Diet can be customized to meet the exact concentration needed
- Calories: 3.75kcal/gm
- Pellet size: 0.5 Dia. x 1 in. L
- 10kg/Box
Specifications
3.75 | |
Pellet | |
10,000 g | |
Cool dry place | |
1.27 cm |
Ground Wheat, Ground Corn, Dehulled Soybean Meal, Wheat Germ, Fish Meal, Brewer's Dried Yeast, Corn Gluten Meal, Porcine Animal Fat (preserved with BHA), Soybean Oil, Mineral Mix, Vitamin Mix, DL-Methionine, Choline Chloride, Doxycycline, Food Dye | |
Pellet | |
Rodent | |
0.5 in. |
Safety and Handling
ShelfLife : 6 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title