Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Beveled Edge Color Frosted Microscope Slides
Globe Scientific Inc. Beveled Edge Color Frosted Microscope Slides offered in six bright, attractive colors
$420.00 - $452.00
Specifications
Edges | Beveled |
---|---|
Frosted | 1 End, 1 Side |
Material | Soda Lime Glass |
Precleaned | Yes |
Thickness (Metric) | 1.1 mm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-170-327
|
Globe Scientific
1334G |
Green |
Case of 1440 for $452.00
|
|
|||||
22-170-330
|
Globe Scientific
1334W |
White |
Case of 1440 for $452.00
|
|
|||||
22-170-331
|
Globe Scientific
1334Y |
Yellow |
Case of 1440 for $420.00
|
|
|||||
22-170-326
|
Globe Scientific
1334B |
Blue |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-170-328
|
Globe Scientific
1334N |
Orange |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-170-329
|
Globe Scientific
1334P |
Pink |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Beveled edge is ideal for performing blood smears
- Highly polished 45° edges provide a secure grasp during the smearing process
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
Beveled | |
Soda Lime Glass | |
1.1 mm | |
72 | |
75 mm | |
Clipped |
1 End, 1 Side | |
Yes | |
1440 | |
Non-Sterile | |
25 mm | |
75 x 25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title