Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 574 Series Natural Rubber Chemical Resistant Glove
Click to view available options
Tuff Guard Glove
Description
- Bisque finish
- Unlined
- Length: 23 in. (58 cm)
- Thickness: 46 mil
- Straight cuff
- Color: white
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE |
Color | White |
Latex Free | No |
Material | Latex |
Size | 2X-Large |
Thickness (English) | 46 mil |
Thickness (Metric) | 1.20 mm |
EN388 Standard | EN 388:1211 |
For Use With (Application) | Manufacturing, maintenance, aircraft assembly, agriculture, food processing, animal husbandry, deep sea fishing, plating, sanitization clean up, poultry processing, janitorial, deep tank dipping |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction