Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Labx™ 123 Wipers
For ISO Class 6 (Class 1000) applications
$70.00 - $1809.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Manila Hemp |
Absorbancy | Highly absorbent |
Basis Weight | 12 |
Certifications/Compliance | RoHS 2002/05, REACH |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
19-037264
|
Berkshire™
LB123.0707.63 |
17.78 cm | 17.78 cm |
Case of 63000 for $1,809.00
|
|
||||
19-037265
|
Berkshire™
LB123.1818.15 |
46 cm | 46 cm |
Pack of 500 for $225.00
Case of 15 PK for $3,221.00
|
|
||||
06-665-34A
|
Berkshire™
LB123.0909.60 |
22.86 cm | 22.86 cm |
Pack of 500 for $78.00
Case of 60 PK for $4,407.00
|
|
||||
06-665-34B
|
Berkshire™
LB123.1212.30 |
30.48 cm | 30.48 cm |
Pack of 500 for $70.00
Case of 30 PK for $2,078.00
|
|
||||
Description
- Nonwoven wipers made of 100% abaca (manila hemp) lightweight fibers
- Capable of absorbing many times their own weight
- Use as a trayliner, workmat, chip covering, or overall cleaning wiper
- Excellent economical choice for spill control; better absorption characteristics than standard industrial wipers
- 100% biodegradeable
Order Info
Basis weight: 12.2g/m2.
Compliance
Meets A-A-50177, Type 1, Class 5 for Lightweight, Wet Strength
Specifications
Cleanroom Wipe | |
Highly absorbent | |
RoHS 2002/05, REACH | |
Wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment, tray liner and wet bench material, wiping of catheters, heart valves, and other biomedical devices |
Manila Hemp | |
12 | |
For ISO Class 6 cleanroom applications, economical choice for spill control |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title