Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ CapSure-LP Wipers

Bordered Sealed Edge Cleanroom Laundered Wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).
$112.00 - $129.00
Specifications
Material | Polyester Knit |
---|---|
Autoclavable | Autoclavable |
Basis Weight | 151 |
Certifications/Compliance | RoHS 2002/05, REACH |
Edges | Sealed |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
17-897-211
![]() |
Berkshire™
CPSLP.0909B.8 |
22.86 x 22.86 cm (9 x 9 in.) | 75/Pk., 14 Pk./Cs. (Bulk) |
Pack of 150 for $112.00
Case of 8 PK for $853.00 |
|
17-897-212
![]() |
Berkshire™
CPSLP.1212.14 |
30.48 x 30.48 cm (12 x 12 in.) | 150/Pk., 8 Pk./Cs. |
Pack of 75 for $129.00
Case of 14 PK for $1,710.00 |
|
17-897-213
![]() |
Berkshire™
CPSLP.1212B.14 |
30.48 x 30.48 cm (12 x 12 in.) | 75/Pk., 14 Pk./Cs. (Bulk) |
Pack of 75 for $119.00
Case of 14 PK for $1,584.00 |
|
17-897-210
![]() |
Berkshire™
CPSLP.0909.8 |
22.86 x 22.86 cm (9 x 9 in.) | 150/Pk., 8 Pk./Cs. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Patented surface treatment captures and retains particulate contamination
- Patent No. 8,431,497
- 100% continuous filament polyester knit
- Sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
- Captures 42 times more particles than competitive (untreated) wipers
Specifications
Polyester Knit | |
151 | |
Sealed | |
For cleaning surface, chamber, cmP processing, medical devices |
Autoclavable | |
RoHS 2002/05, REACH | |
For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title