Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex™ Benchtop Multi-organizer with Pipettor Bracket
Benchtop Organizer holds all common laboratory items and is made of durable PETG construction. Comes with Pipette Filler bracket.
Supplier: Poltex™ BENCHTOP12PIPTRBRK
Description
- Made from super-durable, cleanable PETG
- Multi-organizer helps organize common benchtop implements and consumables
- Choose from 12, 18, or 24 in. wide
- Add pipette controller bracket and/or pipettor bracket
Specifications
Organizer | |
Not Autoclavable | |
Clear | |
305 mm |
Vials, Bottles, Kimwipes, Lab Film, etc. | |
12 in. | |
Pipettor Bracket | |
PETG |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction