Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Benchtop Bulk Storage Bin
Organize lab bench
Supplier: Poltex BIN12
Description
Durable and cleanable PETG constructionSpecifications
Deluxe Benchtop Organizer | |
Organizer. NO Consumables | |
12 in. | |
Conical tubes, microcentrifuge tubes, tips, bulk lab consumables | |
None | |
Large | |
Not Autoclavable | |
Clear | |
PETG |
255 mm | |
305 mm | |
255 mm | |
Microcentrifuge tubes, conical tubes, caps, bulk | |
Laboratory bench organizer | |
Desk Height | |
305 x 255 x 255 mm | |
10 x 12 x 10 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Consumables not included.
Spot an opportunity for improvement?
Provide Content Correction