Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinbar™ Round Magnetic Stirring Bars
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
Supplier: Bel-Art™ F371110012
Description
- Small removable pivot ring in center adds to versatility
- Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
Autoclavable | |
8 mm | |
50 | |
0.31 in. | |
White |
12.7 mm | |
Cylinder | |
0.5 in. | |
Alnico Magnet | |
FDA, USP Class VI, ISO 9001:2008 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction