Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Roxy M™ Universal Fit Repeating Pipette Tips: Nonsterile
Provide reliable, and precise repeated dispensing from 1 to 5000μL
Supplier: Bel-Art™ F373000004
Description
- Fit most manual repeating pipettors including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
Specifications
5 mL | |
Autoclavable | |
DNase, RNase, ATP, and Pyrogen Free | |
Yes | |
Polypropylene/Polyethylene |
Non-sterile | |
ISO 9001:2000 | |
Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman | |
SP Scienceware Roxy M |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction