Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Electrophoresis Fixing Trays
Used to conveniently fix the gel, drain the fixing solution and then set the filter paper on gel in the tray
Specifications
Color | White |
---|---|
For Use With (Equipment) | Electrophoresis System |
Type | Fixing Tray |
Includes | Sturdy top stiffening flange, 5 ribs in the bottom, 9.5mm square ridges, drain stopcock, 1.8m Vikem™ Vinyl tubing, hooks |
Material | Polyethylene |
Catalog Number | Mfr. No. | Depth (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
15-243B
|
Bel-Art™
F135540001 |
4.01 in. | 25.59 in. | 21.65 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Extraction of the plates is facilitated by 9.5mm square ridges running lengthwise that hold the plate off the tray
- Also useful in electrophoresis destaining of large gels
- Drain stopcock in the side with 1.8 meters (6 ft.) of Vikem™ vinyl tubing, 13mm I.D., permits more complete drainage of fluid into receptacle
- Provides a slower, more controlled drain rate to avoid disturbing the gel
- 6.4mm (0.25 in.) thick with top stiffening flange and 5 ribs in the bottom to raise the gel and plates
- Made of polyethylene
- Hooks on the rim of the tray hold tubing
Specifications
White | |
Fixing Tray | |
Polyethylene | |
0.64 cm |
Electrophoresis System | |
Sturdy top stiffening flange, 5 ribs in the bottom, 9.5mm square ridges, drain stopcock, 1.8m Vikem™ Vinyl tubing, hooks | |
2.51 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title