Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Bellows Samplers
Provide quick and easy sampling with one-handed operation
$152.50 - $171.20
Specifications
Material | Polyethylene |
---|---|
Graduated | Yes |
Quantity | 5/Pk. |
Tip Style | Tapered |
Packaging Type | Bag |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
03-421-147
|
Bel-Art™
H378230020 |
20 mL | 39 cm |
Pack of 5 for $171.20
Case of 5 PK for $695.00
|
|
||||
22-261785
|
Bel-Art™
H378230050 |
50 mL | 50 cm |
Pack of 5 for $152.50
Case of 5 PK for $657.50
|
|
||||
Description
Provide quick and easy sampling with one-handed operation
- Long tapered tip with 4mm opening
- FDA grade polyethylene construction
- Graduated to indicate volume collected
Specifications
Polyethylene | |
5/Pk. | |
Bag |
Yes | |
Tapered | |
Bellows Sampler |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title