Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight BearTrap™ 120V/100V AC
Inspect, identify and repair with the multi-function BearTrap™ rechargeable work light. High power with big performance. It produces bright white light in both spot and flood modes. Go hands-free - it clamps virtually anywhere or stands on its own, also features a magnetic base and stowable hook.
Supplier: Streamlight 61520
Description
- Hands-free applications: Clamps virtually anywhere, Magnetic base, Hang hook, Stands on its own
- Cool white light in both spot and flood modes. Low, Medium and High Intensities for each mode
- Flood Mode fills area with even bright light.(Up to 2000 Lumens, 8.75 hours runtime).
- Spot provides a concentrated beam (Up to 1000 Lumens, up to 12.5 hours runtime)
- Multi-function push-button switch with battery life indicator
- Rechargeable, continues to charge when plugged in
- Tough thermoplastic construction. Chemical resistant
- IPX4 water resistant; 1 m impact resistance tested
Specifications
Magnetic Work Light | |
120 V | |
2.5 hrs. (High), 5 hrs. (Med), 8.75 hrs. (Low) | |
174 | |
Thermoplastic | |
Black/Red | |
push button | |
8.625 x 7.625 x 3.75 in. | |
Polycarbonate | |
2000 | |
BEARTRAP | |
Streamlight |
LED | |
2.6 Ahr | |
Lithium Ion | |
7500 Candela (High), 3600 Candela (Med), 2500 Candela (Low) | |
CEC Compliant | |
Rechargeable battery, Charge cord | |
DNA | |
Rechargeable battery, Charge cord | |
2000 Lumens (High), 1000 Lumens (Med), 575 Lumens (Low) | |
Thermoplastic | |
1 | |
Limited Lifetime Warranty |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction