Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Beakers, New Style, PP
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Description
- They are autoclavable and feature raised graduations on the outer surface.
- New Style beakers feature oversized, tapered spouts for easier pouring of solutions.
- Beakers, molded in polypropylene, have excellent clarity and very good chemical resistance.
Specifications
Color | Clear |
Capacity (Metric) | 5000 mL |
Material | Polypropylene |
Quantity | 1 Ea. |
Type | Wide Spout Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Raised Outer Graduated Scale |
Style | Tapered |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction