Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Integra™ Blunt Fill Needle
Non-retracting needle for fill purposes only
Supplier: BD 305275
Alert:
Do not use for skin injections.
Description
- Needle length: 38.1mm (1.5 in.)
- Needle gauge: 18 G
- Shelf-life: 730 days
- Sterile
- Non-retracting
Specifications
Retractable Needle | |
Sterile | |
Single-use | |
Integra™ Tru-Lok™ | |
Polypropylene | |
1.5 in. |
Stainless Steel | |
Red | |
Ideal for filling purposes or Medication transfer | |
18 G | |
Precisionglide™ needle technology | |
3.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction