Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Media Supplement Fluid A
For diluting and rinsing in sterility testing
$287.00 - $691.00
Specifications
Certifications/Compliance | ISO/DIS, 11014 |
---|---|
Additive | Fluid A |
Form | Liquid |
Packaging Type | Bottle |
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Content And Storage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Content And Storage | Price | Quantity & Availability | |||
B4392391
|
BD
292391 |
Dehydrated culture media | 100 mL | 2 to 25°C |
Pack of 10 for $287.00
|
|
|||
B99111
|
BD
299111 |
Sterility testing, non-sterile product testing, food, dairy and Water testing | 500 mL | 15°C to 30°C |
Pack of 10 for $691.00
|
|
|||
Description
- Used in microbial limit testing, food, dairy and water testing
Specifications
ISO/DIS, 11014 | |
Fluid A | |
Liquid | |
Bottle |
Safety and Handling
ShelfLife : 365 Days
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title