Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Fluid Tetrathionate
Used as a selective enrichment medium for the isolation of Salmonella
$155.00 - $615.00
Specifications
Content And Storage | <30°C |
---|---|
Form | Dehydrated |
Media Type | Fluid Tetrathionate Medium |
Product Type | Microbiology Media |
Formulation | Proteose Peptone 2.5g/L, Pancreatic digest of Casein 2.5g/L, Oxgall 1g/L, Sodium Thiosulfate 30g/L, Calcium Carbonate 10g/L |
Catalog Number | Mfr. No. | Packaging Type | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
DF0104-07-8
|
BD
210420 |
Pail | 2000 g | Isolation of Escherichia coli 25922, Salmonella enterica subspecies enterica serotype Typhimurium 14028 |
Each for $615.00
|
|
|||
DF0104-17-6
|
BD
210430 |
Bottle | 500 g | Isolation of Salmonella from feces, urine, foods and other materials of sanitary importance |
Each for $155.00
|
|
|||
Description
Specifications
<30°C | |
Fluid Tetrathionate Medium | |
Proteose Peptone 2.5g/L, Pancreatic digest of Casein 2.5g/L, Oxgall 1g/L, Sodium Thiosulfate 30g/L, Calcium Carbonate 10g/L |
Dehydrated | |
Microbiology Media |
Safety and Handling
ShelfLife : 730 Days
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title