Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ BD-600 Bouffant Dispensers
Ideal dispenser for bulk bouffants, hairnets and beard covers
$136.95
Specifications
Product Type | Bouffant Cap Dispenser |
---|---|
Color | Clear |
Depth (English) | 8 in. |
Depth (Metric) | 20.3 cm |
Height (Metric) | 30.5 cm |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-162-481
|
S-Curve™
BD600 PETG |
PETG |
Each for $136.95
|
|
19-058-140
|
S-Curve™
BD600 |
Acrylic | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Flame polished edges protect contents from pulls or snags
- Dispenser holds large number of cleanroom bouffant caps
- Large (12.7cm (5 in.)) front opening provides easy access
- Freestanding or wall mountable
- 1/8 in. (3.2mm) thick clear material
- D × W × H: 8 × 12 × 12 in. (20.3 × 30.5 × 30.5cm)
Specifications
Bouffant Cap Dispenser | |
8 in. | |
30.5 cm | |
1 |
Clear | |
20.3 cm | |
Free-standing or Wall Mount | |
Flame Treated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title