Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Adhesion Microscope Slides
Basix™ microscope slides are made with low-auto-fluorescence white glass and are suitable for all general laboratory applications.
$27.50 - $32.50
Specifications
Material | Soda Lime Glass |
---|---|
No. per Case | 10 Pk. |
No. per Pack | 144 slides |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Catalog Number | Color | Corner Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Corner Style | Price | Quantity & Availability | |||||
23-888-114
|
White | 90° |
Pack of 144 for $30.50
Case of 10 PK for $304.00
|
|
|||||
23-888-115
|
Blue | 90° |
Pack of 144 for $31.25
Case of 10 PK for $284.00
|
|
|||||
23-888-121
|
White | 45° |
Pack of 144 for $32.50
Case of 10 PK for $323.00
|
|
|||||
23-888-122
|
Blue | 45° |
Pack of 144 for $27.50
Case of 10 PK for $271.00
|
|
|||||
23-888-116
|
Green | 90° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
23-888-117
|
Pink | 90° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
23-888-118
|
Yellow | 90° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
23-888-123
|
Green | 45° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
23-888-124
|
Pink | 45° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- All slides are pre-cleaned, ready-to-use slides (25 x 75 x 1 mm) with a 19 mm permanent labeling tab
- Featuring square (90°) or clipped corners (45° all four corners) and smoothly ground edges
- For use in standard lab applications
- Manufactured in China
- 1 pack = approximately 144 slides
- 1 pack is packaged in 2 boxes of approximately 72 slides per box
- 10 packs = 1 case
Specifications
Soda Lime Glass | |
144 slides | |
25 mm | |
1 mm |
10 Pk. | |
75 mm | |
Adhesion | |
75 x 25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title